This item is Discontinued.

No Product Image Available

7927TG Warming Cabinet (Discontinued)

  • Mfr # 14B7927243
  • Zoro # G3963888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14B7927243
Zoro #
G3963888
UPC #
-
Country of Origin
Unknown

Description

Our tabletop warming cabinets come in two sizes, standard and compact. It is suggested that these units sit on an existing cabinet or on a Blickman mobile stand. One adjustable perforated stainless steel shelf comes standard with the standard unit and is available as an option for the compact unit. The door can come in either glass or stainless steel. To set up a solutions-only warming cabinet, these units can easily be programmed by the user to heat only between 90°F and 110°F.
Standard Features
Size appropriate for the tabletop location
One glass and stainless steel door, lock to secure contents
One perforated stainless steel shelf comes standard
Ability to set to solutions-only warming cabinet by programming to heat only between 90-degrees F and 110-degrees F.
Two sizes: standard and compact
Standard Electrical
Amps: 7.5
Total Wattage: 750
Compact Electrical
Amps: 3.5
Total Wattage: 350
Heat variances between 90 and 160 degrees Fahrenheit
The temperature remains within 1 degree Fahrenheit of set point with virtually no leakage into adjoining chambers or outside area.
New digital control panel
The fan is located at the top, allowing for better air circulation, and frees up the bottom shelf for more storage.
Flat Top

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.