
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0668871000
Zoro #
G2528328
UPC #
-
Country of Origin
Unknown
Description
Our Benjamin Mayo stands design is number one in ease and durability. Our state-of-the-art double post design minimizes lateral movement and increases overall unit stability. Via a foot-operated mechanism, you can adjust the height from 39-1/2” to 62” high off the ground. A guard over the foot prevents accidental release. We offer this design in three different tray sizes.
Standard Options
Double post stainless steel Mayo stand
Double post design minimizes lateral movement and increases overall stability
Two-pronged base with two 2” roller blade back casters
Three tray sizes
Standard: 12-5/8” x 19-1/8”
Medium: 16” x 21”
Large: 20” x 25”
Foot-operated lift mechanism with a guard to prevent accidental release
Height Adjustment: 39-1/2” -62”
Standard Options
Double post stainless steel Mayo stand
Double post design minimizes lateral movement and increases overall stability
Two-pronged base with two 2” roller blade back casters
Three tray sizes
Standard: 12-5/8” x 19-1/8”
Medium: 16” x 21”
Large: 20” x 25”
Foot-operated lift mechanism with a guard to prevent accidental release
Height Adjustment: 39-1/2” -62”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.