This item is Discontinued.

Blickman 8889SS-4 IV Stand 0518889400

8889SS-4 IV Stand (Discontinued)

  • Mfr # 0518889400
  • Zoro # G4028190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0518889400
Zoro #
G4028190
UPC #
-
Country of Origin
Unknown

Description

Our 4-leg stainless steel IV stands come in either a standard base or a heavy-duty base. They come standard with either 2 or 4 removable hooks. Contact customer service for 6 or 8 (rake) hooks.
Standard Features
22” diameter four-legged base with a 1” stainless steel pole and a removable four hook adapter.
The standard 4-leg base model
The base includes Wall Saver tips to protect against wall scuff marks
Moves on 2” hard rubber casters
Tru-Loc lock height adjustment mechanism.
Height adjustment: 51-3/4” - 94”
The heavyweight 4-leg base model
The base is heavy-duty flat bar steel
Moves on 2” roller blade casters
Twist lock, thumb lock, and foot-operated height adjustment mechanisms available
Height adjustment: 66” -100”

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.