Zoro Homepage

Gowning Bench, Stainless Steel, Stainless Steel Frame, Silver

  • Mfr # 4110SS

  • Zoro # G516314032


product price: $1,149.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Countertop Thickness
2 in
Work Surface Material
Stainless Steel
ADA Compliant
ADA Compliant
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110SS
Zoro #
G516314032
UPC #
-
Country of Origin
United States

Dimensions

Countertop Thickness
2 in
Overall Width
16 in
Overall Height
18 in
Overall Length
4 ft

Details

Color
Silver
Work Surface Material
Stainless Steel
ADA Compliant
ADA Compliant
Item
Gowning Bench
Frame Material
Stainless Steel
Features
Freestanding, Rounded Edges
Material
Stainless Steel
Shelving Material
Stainless Steel
Countertop Material
Stainless Steel
Load Capacity
650 lb
Product Type
Gowning Bench

Description

Gowning Bench, Load Capacity 650 lb, Countertop Material Stainless Steel, Height Range 18 in, Frame Material Stainless Steel, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.