Zoro Homepage

IV Pole, SS, 110" H, 8 Hooks

  • Mfr # 7795SS-RH

  • Zoro # G802590744


product price: $340.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Height Range
74 to 110 in
Style
Pole Mounted
Weight Capacity
45 lb
Number of Hooks
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7795SS-RH
Zoro #
G802590744
UPC #
-
Country of Origin
United States

Dimensions

Height Range
74 to 110 in
Overall Adjustable Height - Maximum
110 in
Overall Adjustable Height - Minimum
74 in

Details

Item
IV Pole
Material
Stainless Steel
Style
Pole Mounted
Weight Capacity
45 lb
Number of Hooks
8
Number of Legs
5

Description

IV Pole, Style Pole Mounted, Stainless Steel, Height Range 74 to 110 in, Number of Legs 5, Number of Hooks 8, Weight Capacity 45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.