Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nested Table, Stainless Steel, Stainless Steel Frame, 48 in W, Silver

  • Mfr # 7822MR

  • Zoro # G202590627


product price: $1,321.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Frame Material
Stainless Steel
Color
Silver
Width
48 in
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7822MR
Zoro #
G202590627
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
42 in
Depth
24 in
Caster Size
2 in
Countertop Thickness
1/2 in
Overall Height
42 in
Overall Width
24 in
Overall Length
4 ft

Details

Item
Nested Table
Material
Stainless Steel
Frame Material
Stainless Steel
Color
Silver
Countertop Material
Stainless Steel
Load Capacity
250 lb
Product Type
Lab Table
ADA Compliant
Not ADA Compliant
Caster Type
Swivel
Work Surface Material
Stainless Steel

Description

Nested Table, Load Capacity 250 lb, Width 48 in, Depth 24 in, Height 42 in, Countertop Material Stainless Steel, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.