Zoro Homepage

Sealed Case Cart, Silver, 42 in H, 53 in W

  • Mfr # OTR1

  • Zoro # G216314028


product price: $9,569.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Overall Height
42 in
Caster/Wheel Configuration
(2) Swivel, (2) Total Locking
Material
Rubber, Stainless Steel
Handle Type
Push; Recessed
Caster Wheel/Tread Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR1
Zoro #
G216314028
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Caster Wheel Dia.
6 in
Overall Width
53 in
Overall Length
29 in

Details

Caster/Wheel Configuration
(2) Swivel, (2) Total Locking
Material
Rubber, Stainless Steel
Handle Type
Push; Recessed
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Polypropylene
Caster Frame Material
Rubber
Item
Sealed Case Cart
Cabinet Color
Silver
Load Capacity
125 lb
Standards
ISO 13485:2016
Caster Wheel Type
Heavy Duty
Method of Construction
Welded

Description

Sealed Case Cart, Material Rubber, Stainless Steel, Load Capacity 125 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Total Locking, Cabinet Color Silver, Drawer Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.