Shop BLINK PRO PLUS
See all product information
Create Account
Blink PRO Plus, 19.5W, 12 Square Fixture
- Mfr # 62-1779
- Zoro # G116584842
product price:Â
$
94.85
/ea
Key Features
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
1400L-1470L
Height
1.06 in
Watts
19.5W
Damp/Wet Rating
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62-1779
- Zoro #
- G116584842
- UPC #
- 045923613081
- Country of Origin
- Thailand
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 1400L-1470L
- Watts
- 19.5W
- Damp/Wet Rating
- Damp
Dimensions
- Height
- 1.06 in
Description
Blink PRO Plus,19.5W,12 Square Fixture
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.