Shop BLINK PRO PLUS
See all product information
Create Account
Blink Pro Plus, 47W, 2x2
- Mfr # 62-1774
- Zoro # G816577168
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Watts
47W
Height
1.06 in
Damp/Wet Rating
Damp
Lumens
3600L-4050L
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62-1774
- Zoro #
- G816577168
- UPC #
- 045923613036
- Country of Origin
- Thailand
- Watts
- 47W
- Damp/Wet Rating
- Damp
- Lumens
- 3600L-4050L
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Dimensions
- Height
- 1.06 in
Description
Blink Pro Plus,47W,2x2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.