This item is Discontinued.

Blocmat Retractable Load Arrestor, Length 50 ft Blocmat BS 250

Retractable Load Arrestor, Length 50 ft (Discontinued)

  • Mfr # Blocmat BS 250
  • Zoro # G8232192
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Blocmat BS 250
Zoro #
G8232192
UPC #
-
Country of Origin
France

Dimensions

Cable Length
50 ft

Details

Item
Retractable Load Arrestor
Capacity
550 lb
Material
Steel
Mount
Hook

Description

Retractable Load Arrestor, Capacity 550 lb, Cable Length 50 ft, Material Steel, Mount Hook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.