Shop BLODGETT

Combi

  • Mfr # BLCT6E

  • Zoro # G423352677


product price:  $21,673.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
20 1/4 in
Convection Oven Shelf Type
Wire Shelves
Energy Star Compliant
Yes
Number of Baking Chambers
1
Wattage
6.9 kW
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLCT6E
Zoro #
G423352677
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 1/4 in
Overall Depth
31 3/4 in
Oven Size
Mini Size
Overall Height
27 1/8 in

Details

Convection Oven Shelf Type
Wire Shelves
Energy Star Compliant
Yes
Number of Baking Chambers
1
Wattage
6.9 kW
Voltage
208V, 240V
Power Source
Electric
Features
Appealing Streamlined Design with Unmatched Functionality, Beauty and Functionality Effortlessly Blends Together, Reach Perfection Every Time and with Every Meal, Stack Two Ovens, so you can Gain Maximum Flexibility, Unique Ability to Combine Form and Function
Number of Shelves
5
Installation Type
Countertop
Material
Stainless Steel
Product Type
Oven
Phase
Single-Phase, Three-Phase
Item
Combi Oven
Weight
185 lb
Current
20 A

Description

Combi Oven, Number of Shelves 5, Oven Size Mini Size, Overall Height 27 1/8 in, Overall Width 20 1/4 in, Overall Depth 31 3/4 in, Wattage 6.9 kW, Product Type Oven, Voltage 208V, 240V, Number of Baking Chambers 1, Convection Oven Shelf Type Wire Shelves, Current 20 A, Energy Star Compliant Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.