Indicator Light, Red
- Mfr # 15673
- Zoro # G9081152
product price:Â
$
26.15
/ea
Key Features
For Use With
Bakery Depth Gas Convection Oven, Direct Fired Gas Convection Oven, Gas Convection Oven, Gas Oven, Proofer Oven
Fits Brand
Blodgett
For Use With Mfr. Model Number
BP-100, BP-50, DFG-100, DFG-200, DFG-50, ZEPHAIRE G, ZEPHAIREG PLUS
Color
Red
Product Type
Indicator Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15673
- Zoro #
- G9081152
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Indicator Light
- For Use With
- Bakery Depth Gas Convection Oven, Direct Fired Gas Convection Oven, Gas Convection Oven, Gas Oven, Proofer Oven
- Fits Brand
- Blodgett
- For Use With Mfr. Model Number
- BP-100, BP-50, DFG-100, DFG-200, DFG-50, ZEPHAIRE G, ZEPHAIREG PLUS
- Color
- Red
- Product Type
- Indicator Light
- Compatible with Manufacturer Model Number
- BP-100, BP-50, DFG-100, DFG-200, DFG-50, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
- Compatible with Mfr. Model No.
- BP-100, BP-50, DFG-100, DFG-200, DFG-50, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
- For Use with Mfr Model Number
- BP-100, BP-50, DFG-100, DFG-200, DFG-50, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
- Compatible Manufacturer Part Number
- BP-100, BP-50, DFG-100, DFG-200, DFG-50, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
- Compatible Manufacturer Model Number
- BP-100, BP-50, DFG-100, DFG-200, DFG-50, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
- Compatible with Manufacturer Model No.
- BP-100, BP-50, DFG-100, DFG-200, DFG-50, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
- Compatible Pump Manufacturer Part Number
- BP-100, BP-50, DFG-100, DFG-200, DFG-50, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
- Compatible Mfr. Model Number
- BP-100, BP-50, DFG-100, DFG-200, DFG-50, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
- For Manufacturer Part Number
- BP-100, BP-50, DFG-100, DFG-200, DFG-50, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
- Compatible with Mfr. Model Number
- BP-100, BP-50, DFG-100, DFG-200, DFG-50, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G
- Compatible Product Type
- Bakery Depth Gas Convection Oven, Direct Fired Gas Convection Oven, Gas Convection Oven, Gas Oven, Proofer Oven
- Wire Color
- Red
Description
Indicator Light, Burner Size Included Not Applicable, For Use With Bakery Depth Gas Convection Oven, Direct Fired Gas Convection Oven, Gas Convection Oven, Gas Oven, Proofer Oven, Product Type Indicator Light, Color Red, Compatible with Manufacturer Model Number BP-100, BP-50, DFG-100, DFG-200, DFG-50, ZEPHAIRE G, ZEPHAIRE G PLUS, ZEPHAIRE-200-G, Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.