Indicator Light, Red
- Mfr # 16037
- Zoro # G9081177
product price:Â
$
31.69
/ea
Key Features
For Use With
For Use With Mfr. Model Number
1400,1405,1415,AC-500,BP-100,BP-50,CTB,CTB POPEYES,CTBR,CTBR POPEYES,DFG-100,DFG-200,DFG-50,KCO-25E,LTO SERIES,MARK V SERIES,MARK V XCEL SERIES,MARK V-IIIH,MARK V-IIIHD,MT1828G,MT2136E,MT2136G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-E,ZEPHAIRE 240E PLUS,ZEPHAIRE 50E,ZEPHAIRE E,ZEPHAIRE G,ZEPHAIREG PLUS
Fits Brand
Blodgett
Color
Red
Product Type
Indicator Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16037
- Zoro #
- G9081177
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Indicator Light
- For Use With
- For Use With Mfr. Model Number
- 1400,1405,1415,AC-500,BP-100,BP-50,CTB,CTB POPEYES,CTBR,CTBR POPEYES,DFG-100,DFG-200,DFG-50,KCO-25E,LTO SERIES,MARK V SERIES,MARK V XCEL SERIES,MARK V-IIIH,MARK V-IIIHD,MT1828G,MT2136E,MT2136G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-E,ZEPHAIRE 240E PLUS,ZEPHAIRE 50E,ZEPHAIRE E,ZEPHAIRE G,ZEPHAIREG PLUS
- Fits Brand
- Blodgett
- Color
- Red
- Product Type
- Indicator Light
- Compatible with Manufacturer Model Number
- 1400,1405,1415,AC-500,BDO-100-E,BP-100,BP-50,CTB,CTB POPEYES,CTB WENDYS,CTB-1,CTB-AP,CTB-G,CTB-GFB,CTBR,CTBR POPEYES,CTBR WENDYS,CTBR-AP,CTBR-G,CTBR-GFB,DFG-100,DFG-200,DFG-50,KCO-25E,MARK V KFC,MARK V-100,MARK V-100 XCEL,MARK V-IIIH,MARK V-IIIHD,MT1828G,MT2136E,MT2136G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-E,SHO-E,ZEPHAIRE,ZEPHAIRE 240E PLUS,ZEPHAIRE 50E,ZEPHAIRE E PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-E,ZEPHAIRE-200-E,ZEPHAIRE-200-G
- Compatible Manufacturer Model Number
- 1400,1405,1415,AC-500,BDO-100-E,BP-100,BP-50,CTB,CTB POPEYES,CTB WENDYS,CTB-1,CTB-AP,CTB-G,CTB-GFB,CTBR,CTBR POPEYES,CTBR WENDYS,CTBR-AP,CTBR-G,CTBR-GFB,DFG-100,DFG-200,DFG-50,KCO-25E,MARK V KFC,MARK V-100,MARK V-100 XCEL,MARK V-IIIH,MARK V-IIIHD,MT1828G,MT2136E,MT2136G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-E,SHO-E,ZEPHAIRE,ZEPHAIRE 240E PLUS,ZEPHAIRE 50E,ZEPHAIRE E PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-E,ZEPHAIRE-200-E,ZEPHAIRE-200-G
- Compatible Manufacturer Part Number
- 1400,1405,1415,AC-500,BDO-100-E,BP-100,BP-50,CTB,CTB POPEYES,CTB WENDYS,CTB-1,CTB-AP,CTB-G,CTB-GFB,CTBR,CTBR POPEYES,CTBR WENDYS,CTBR-AP,CTBR-G,CTBR-GFB,DFG-100,DFG-200,DFG-50,KCO-25E,MARK V KFC,MARK V-100,MARK V-100 XCEL,MARK V-IIIH,MARK V-IIIHD,MT1828G,MT2136E,MT2136G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-E,SHO-E,ZEPHAIRE,ZEPHAIRE 240E PLUS,ZEPHAIRE 50E,ZEPHAIRE E PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-E,ZEPHAIRE-200-E,ZEPHAIRE-200-G
- Compatible with Manufacturer Model No.
- 1400,1405,1415,AC-500,BDO-100-E,BP-100,BP-50,CTB,CTB POPEYES,CTB WENDYS,CTB-1,CTB-AP,CTB-G,CTB-GFB,CTBR,CTBR POPEYES,CTBR WENDYS,CTBR-AP,CTBR-G,CTBR-GFB,DFG-100,DFG-200,DFG-50,KCO-25E,MARK V KFC,MARK V-100,MARK V-100 XCEL,MARK V-IIIH,MARK V-IIIHD,MT1828G,MT2136E,MT2136G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-E,SHO-E,ZEPHAIRE,ZEPHAIRE 240E PLUS,ZEPHAIRE 50E,ZEPHAIRE E PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-E,ZEPHAIRE-200-E,ZEPHAIRE-200-G
- Compatible with Mfr. Model No.
- 1400,1405,1415,AC-500,BDO-100-E,BP-100,BP-50,CTB,CTB POPEYES,CTB WENDYS,CTB-1,CTB-AP,CTB-G,CTB-GFB,CTBR,CTBR POPEYES,CTBR WENDYS,CTBR-AP,CTBR-G,CTBR-GFB,DFG-100,DFG-200,DFG-50,KCO-25E,MARK V KFC,MARK V-100,MARK V-100 XCEL,MARK V-IIIH,MARK V-IIIHD,MT1828G,MT2136E,MT2136G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-E,SHO-E,ZEPHAIRE,ZEPHAIRE 240E PLUS,ZEPHAIRE 50E,ZEPHAIRE E PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-E,ZEPHAIRE-200-E,ZEPHAIRE-200-G
- For Use with Mfr Model Number
- 1400,1405,1415,AC-500,BDO-100-E,BP-100,BP-50,CTB,CTB POPEYES,CTB WENDYS,CTB-1,CTB-AP,CTB-G,CTB-GFB,CTBR,CTBR POPEYES,CTBR WENDYS,CTBR-AP,CTBR-G,CTBR-GFB,DFG-100,DFG-200,DFG-50,KCO-25E,MARK V KFC,MARK V-100,MARK V-100 XCEL,MARK V-IIIH,MARK V-IIIHD,MT1828G,MT2136E,MT2136G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-E,SHO-E,ZEPHAIRE,ZEPHAIRE 240E PLUS,ZEPHAIRE 50E,ZEPHAIRE E PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-E,ZEPHAIRE-200-E,ZEPHAIRE-200-G
- Compatible Pump Manufacturer Part Number
- 1400,1405,1415,AC-500,BDO-100-E,BP-100,BP-50,CTB,CTB POPEYES,CTB WENDYS,CTB-1,CTB-AP,CTB-G,CTB-GFB,CTBR,CTBR POPEYES,CTBR WENDYS,CTBR-AP,CTBR-G,CTBR-GFB,DFG-100,DFG-200,DFG-50,KCO-25E,MARK V KFC,MARK V-100,MARK V-100 XCEL,MARK V-IIIH,MARK V-IIIHD,MT1828G,MT2136E,MT2136G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-E,SHO-E,ZEPHAIRE,ZEPHAIRE 240E PLUS,ZEPHAIRE 50E,ZEPHAIRE E PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-E,ZEPHAIRE-200-E,ZEPHAIRE-200-G
- Compatible Mfr. Model Number
- 1400,1405,1415,AC-500,BDO-100-E,BP-100,BP-50,CTB,CTB POPEYES,CTB WENDYS,CTB-1,CTB-AP,CTB-G,CTB-GFB,CTBR,CTBR POPEYES,CTBR WENDYS,CTBR-AP,CTBR-G,CTBR-GFB,DFG-100,DFG-200,DFG-50,KCO-25E,MARK V KFC,MARK V-100,MARK V-100 XCEL,MARK V-IIIH,MARK V-IIIHD,MT1828G,MT2136E,MT2136G,MT3240E,MT3240G,MT3255G,MT3270E,MT3855G,MT3870,SHO-100-E,SHO-E,ZEPHAIRE,ZEPHAIRE 240E PLUS,ZEPHAIRE 50E,ZEPHAIRE E PLUS,ZEPHAIRE G,ZEPHAIRE G PLUS,ZEPHAIRE-100-E,ZEPHAIRE-200-E,ZEPHAIRE-200-G
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Bakery Depth Gas Convection Oven,Blodgett Half Size Convection Oven,Convection Oven,Convection Oven with Griddle,Convection Oven with Griddle and French Top Burners,Conveyor Oven,Direct Fired Gas Convection Oven,Economy Electric Convection Oven,Electric Compact Deck Oven,Electric Convection Oven,Electric Deck Oven,Electric Low Temperature Ovens,Electrical Convection Oven,Gas Convection Oven,Gas Oven,Half Size Economy Electric Convection Ovens,KFC All Purpose Electric Convection Oven,KFC All Purpose Half-Size Electric Convection Oven,Kiosk Convection Oven,LTO Series,MARK V Series,MARK V XCEL Series,Oven,Proofer Oven,Standard Depth Electric Convection Oven,Vertically Fired Gas Convection Oven
- Wire Color
- Red
Description
Indicator Light, Burner Size Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.