This item is Discontinued.

Blodgett Kit, Midd Ele Upg 1Ph 208V 53664

Kit, Midd Ele Upg 1Ph 208V (Discontinued)

  • Mfr # 53664
  • Zoro # G7415807
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53664
Zoro #
G7415807
UPC #
-
Country of Origin
United States

Details

Item
Kit, Midd Ele Upg 1Ph 208V
For Use With
Electric Deck Oven
For Use With Mfr. Model Number
1400, 1405, 1415
Fits Brand
Blodgett
Product Type
Element Kit
Compatible with Manufacturer Model Number
1400
For Use with Mfr Model Number
1400
Compatible Manufacturer Part Number
1400
Compatible with Mfr. Model No.
1400
Compatible Manufacturer Model Number
1400
Compatible with Manufacturer Model No.
1400
Compatible Pump Manufacturer Part Number
1400
Compatible Mfr. Model Number
1400

Description

Kit, Midd Ele Upg 1Ph 208V, For Use With Electric Deck Oven, Product Type Element Kit, Compatible Manufacturer Part Number 1400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.