This item is Discontinued.

Blodgett SWITCH, MICRO(2 TERMINAL) for Blodgett - Part# BL35919 BL35919

SWITCH, MICRO(2 TERMINAL) for Blodgett - Part# BL35919 (Discontinued)

  • Mfr # BL35919
  • Zoro # G303552722
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL35919
Zoro #
G303552722
UPC #
-
Country of Origin
United States

Description

DOOR SWITCH;AMP: 10;DEPTH: 1-7/8in, 48 MM;INCLUDES: 4 MOUNTING NUTS;LENGTH: 1-7/8in, 48 MM;SWITCH ACTIONS: NORMALLY OPEN;TERMINALS: 1/4in TAB TERMINALS (2);TYPE: PUSH BUTTON;VOLTAGE: 125 VAC;WEIGHT: 0.104 LB;MODELS USED IN:;BLODGETT CTB, DFG-100, DFG-100 XCEL, DFG-100-CH-1, DFG-100-1, ;DFG-100-2, DFG-100-3, DFG-200, DFG-50, EF/EZE, FA/GZL, ;MARK V SERIES, MARK V, MARK V XCEL SERIES, MARK V-IIIH,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.