This item is Discontinued.

Bloem Bloem CAD1200 12 in. Caddy Round Plant Stand Caddy with Wheels Saucer Tray; Black CAD1200

Bloem CAD1200 12 in. Caddy Round Plant Stand Caddy with Wheels Saucer Tray; Black (Discontinued)

  • Mfr # CAD1200
  • Zoro # G103758126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAD1200
Zoro #
G103758126
UPC #
87404002311
Country of Origin
United States

Description

Caddie Collection by Bloem: Protect your floors, deck and carpets from damage with this heavy-duty Bloem plant caddy saucer stand. Tough and durable, you can use the dolly indoors as well as outdoors to easily move big, heavy planters. This gardening accessory is made of all-weather polypropylene plastic and UV resistant, allowing years of functionality and reliable use.

Features
  • Plastic resin is UV stabilized to resist fading and last for many years
  • Three caster wheels swivel 360 degrees to make moving heavy planters very easy
  • Includes 1 - Bloem Caddy Round Plant Stand Caddy w/ Wheels Saucer Tray 12" Black
  • Heavy duty rolling plant caddy with wheels
Specifications
  • Color: Black
  • Size: 12 in.
  • Capacity: Holds 75 lbs
  • Country of Origin: USA
  • Dimension: 12 in. Top width x 10.5 in. Bottom width x 3.5 in. Height x 12 in. Length
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.