Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bloem Bloem TB1400 14 in. Terra Plant Bowl Planter; Black TB1400

Bloem TB1400 14 in. Terra Plant Bowl Planter; Black (Discontinued)

  • Mfr # TB1400
  • Zoro # G103758058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1400
Zoro #
G103758058
UPC #
814174028483
Country of Origin
Unknown

Description

Inspired by classic clay planters and bowls, the Terra Collection is constructed of a durable polypropylene resin material. This unique plant bowl is circular in shape and won't chip or crack easily, so you can get seasons after season of use, indoors or outside. Need drainage Just punch out the optional drainage holes. Or just leave them unpunched for no-leak indoor use.

Features
  • Plastic resin is UV stabilized to resist fading and last for many years
  • Features optional punch-out drainage holes
  • Use indoors or outdoors on tables, ledges, or stands
  • Matte finish is perfect for resisting scratches, dirt, and fingerprints
  • Includes 1 - Bloem Terra Plant Bowl Planter 14" Black
  • resin for contact with edibles and food (plastic code 2 & 5)
Specifications
  • Color: Black
  • Size: 14 in.
  • Dimension: 14 in. Top width x 7.5 in. Bottom width x 5.5 in. Height
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.