Bloem Dura Cotta 5.75 in. H X 18 in. W X 7.5 in. D Plastic Window Box Terra Cotta

  • Mfr # DCBT18-46

  • Zoro # G8662441


product price:  $13.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCBT18-46
Zoro #
G8662441
UPC #
811214020087
Country of Origin
United States

Description

Dura Cotta Collection by Bloem: The Bloem Dura Cotta Rectangular Window Box Planter provides your plants with a healthy environment. Made with plastic, its construction enables long lasting utility. You can use this widow box in your garden to plant herbs, tomatoes, onions or peppers. The Dura Cotta Rectangular Window Box Planter by Bloem is rectangular in shape and allows excessive water to drain. Includes attached drainage tray. It is from the Dura Cotta collection and keeps your plants fresh. This window box is designed for maximum usage and is perfect for outdoor spaces.


  • • Includes removable tray to capture excess water
  • • Pre-drilled holes allow for drainage.
  • • 100% UV stabilized polypropylene plastic
  • • BPA free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.