Saturn Series Planter, 10-3/4 in H, 12-1/4 in W, 12-1/4 in D, Round, Plastic, Royal Lilac, Matte
- Mfr # SP12928
- Zoro # G922782364
product price:Â
$
21.89
/ea
Key Features
Color
Royal Lilac
Includes
Matching Saucer
Height
12-1/4 in
Diameter
12 in
Capacity
12 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP12928
- Zoro #
- G922782364
- UPC #
- 087404013294
- Country of Origin
- United States
- Color
- Royal Lilac
- Includes
- Matching Saucer
- Capacity
- 12 qt
- Finish
- Matte
- Material
- Plastic
- Indoor/Outdoor
- Indoor Outdoor
- Shape
- Round
Dimensions
- Height
- 12-1/4 in
- Diameter
- 12 in
Description
The Saturn planter is our fun and charming planter that'll suit any environment. Featuring a wide variety of colors and sizes to choose from, it also comes with a matching saucer! and no, not a flying one.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.