Shop PURE GARDEN
See all product information
Create Account
Outdoor Planter 2-Pack 16x18 in Urn Planters Plastic Plant Pots for Indoor or OutdoorFlower Pots
- Mfr # 50-LG1431
- Zoro # G622936647
product price:Â
$
85.99
/ea
Key Features
Color
Black
Width
16 in
Height
18 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1431
- Zoro #
- G622936647
- UPC #
- 197315534686
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Height
- 18 in
- Length
- 16 in
Details
- Color
- Black
- Item
- Planter
Description
Beautifying your outdoor space is easy with the Front Porch Planters Set of 2 by Pure Garden. These gardening pots combine the classic charm of an urn planter with the durability of recycled polypropylene plastic construction, for a planter set you can enjoy all year long, indoors or out. Use these outdoor vases for porch decorations around the holidays, to display faux greenery, or for living flowers in your garden. Wherever you use these black planters, you’re sure to enjoy the traditional style, sturdy construction, and easy assembly. Pure Garden is your source for planters & accessories that help you achieve the home and garden of your dreams.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.