3/8in. x 100' Dual Arm Rubber Pressure Washer Hose Reel Auto-Retractable with 6' Lead-in

  • Mfr # TTPWR38100-NM

  • Zoro # G016526850


product price:  $822.99
/ea
Free Shipping & Returns

Key Features

Hose Color
Blue
Hose Length
100 ft
Hose Inside Dia.
3/8 in
Finish
Powder Coated
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTPWR38100-NM
Zoro #
G016526850
UPC #
-
Country of Origin
India

Dimensions

Hose Length
100 ft
Hose Inside Dia.
3/8 in

Details

Item
Pressure Washer Hose Reels
Hose Color
Blue
Finish
Powder Coated
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
Material
Steel

Description

The Blu Shield Tough Tek Rubber Pressure Washer Hose Reel 3/8 x 100' Dual Arm is a premium-grade, auto-retractable system designed for high-pressure applications up to 4000 PSI, with a 16000 PSI burst rating. It includes a 100% rubber Kevlar-braided hose, a 6' lead-in hose, and bend restrictors to prevent kinking. Constructed with 18-gauge powder-coated steel and equipped with a 12-point ratcheting system, this reel is built for rugged use in professional cleaning setups, garages, workshops, farms, and more.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.