Shop BLU SHIELD
See all product information
Create Account
Heavy-Duty Metal Brass Foam Cannon High Pressure Snow Foam Gun for Car Wash & Detailing
- Mfr # PWA043
- Zoro # G816507332
product price:Â
$
32.25
/ea
Key Features
Type
Pressure Washing Gun
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
Material
Reinforced Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWA043
- Zoro #
- G816507332
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Pressure Washer Accessories
- Type
- Pressure Washing Gun
- Application
- Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
- Material
- Reinforced Plastic
Description
The Metal Brass High Pressure Foam Gun is a professional-grade foam cannon built for superior performance and durability. Constructed with a solid brass body and stainless steel internals, it delivers rich, clinging foam ideal for car washing, house siding, patios, or industrial equipment. The quick-connect design fits most pressure washer guns, and the adjustable foam output gives you complete control over detergent coverage. Rated up to 3000 PSI, this foam gun offers an efficient and powerful cleaning solution for home and professional use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.