Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Washer Gun with Supportive Trigger & Quick Connect Ends Heavy-Duty Power Washing Tool

  • Mfr # PWA035

  • Zoro # G716507333


product price: $36.25
/ea

Key Features

Type
Pressure Washing Gun
Material
Reinforced Plastic
Includes
3 ft lead-in hose
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWA035
Zoro #
G716507333
UPC #
-
Country of Origin
India

Details

Type
Pressure Washing Gun
Item
Pressure Washer Accessories
Material
Reinforced Plastic
Includes
3 ft lead-in hose
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation

Description

This High Pressure Washer Gun with a supportive trigger and quick connect coupler and plug is designed to handle up to 5000 PSI for tough cleaning jobs. Featuring a user-friendly grip and reinforced trigger, it connects effortlessly to standard pressure washer hoses and accessories using quick connect fittings. Ideal for professional detailing, home exterior cleaning, or commercial power washing, this washer gun is built for long-term performance in demanding environments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.