Slayer Hybrid Pressure Washing Hose 1/4 in X 25 ft
- Mfr # PWHY1425
- Zoro # G524162717
product price:Â
$
40.95
/ea
Key Features
Height
12.5 in
Length
12.5 in
Finish
Smooth
Hose Color
Blue
Inside Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWHY1425
- Zoro #
- G524162717
- UPC #
- -
- Country of Origin
- India
- Finish
- Smooth
- Hose Color
- Blue
- Item
- Hose
- Fitting Material
- Hybrid
Dimensions
- Height
- 12.5 in
- Length
- 12.5 in
- Inside Diameter
- 1/2 in
- Fitting Size
- 1/2 in
- Outside Diameter
- 20 mm
- Thickness
- 4.55
- Width
- 6 in
Description
The Blu Shield 1/4 in X 25 ft Slayer Hybrid Pressure Washing Hose delivers professional 3500 PSI performance in a lightweight, cost-effective design engineered to reduce fatigue compared to rubber hoses. Built with a PVC tube, braided polyester reinforcement, and an abrasion-resistant, non-marking cover, Slayer offers excellent flexibility and advanced kink resistance. Factory-installed M22 fittings and multiple length options make it ideal for DIY users, detailers, and light commercial cleaning applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.