Shop BLU SHIELD
See all product information
Create Account
Slayer Hybrid Pressure Washing Hose Reel 1/4 in X 100 ft
- Mfr # PWHYR14100
- Zoro # G724162715
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Thickness
4.1
Outside Diameter
16 mm
Height
13.5 in
Hose Color
Blue
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWHYR14100
- Zoro #
- G724162715
- UPC #
- -
- Country of Origin
- India
- Item
- Hose
- Hose Color
- Blue
- Finish
- Smooth
- Fitting Material
- Hybrid
Dimensions
- Thickness
- 4.1
- Outside Diameter
- 16 mm
- Height
- 13.5 in
- Length
- 13.5 in
- Width
- 6 in
- Fitting Size
- 3/8 in
- Inside Diameter
- 3/8 in
Description
The Blu Shield Slayer Hybrid Pressure Washing 100 ft Hose Reel delivers organized hose management and dependable 3500 PSI performance in a lightweight, cost-effective alternative to rubber hose reels. Designed for wall, trailer, or mobile rig mounting, it pairs a durable reel frame with the Slayer 1/4 inch PVC pressure washer hose, featuring excellent kink resistance and a non-marking, abrasion-resistant cover. Ideal for detailing, residential pressure washing, and light professional use.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.