Stainless Steel Pressure Washer Hose Reel 3/8in. x 50' Dual Arm Retractable Reel
- Mfr # TTPWRSS3850-NM
- Zoro # G616506917
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Includes
3 ft lead-in hose
Hose Inside Dia.
3/8 in
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTPWRSS3850-NM
- Zoro #
- G616506917
- UPC #
- -
- Country of Origin
- India
- Item
- Pressure Washer Hose Reels
- Includes
- 3 ft lead-in hose
- Application
- Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
- Housing Material
- Stainless Steel
Dimensions
- Hose Inside Dia.
- 3/8 in
Description
The Blu Shield Tough Tek Stainless Steel Hose Reel 3/8 x 50' is a heavy-duty retractable hose reel built for high-pressure power washing applications. The dual-arm stainless steel construction resists corrosion, delivers long-term strength, and features a professional finish. The included rubber hose is flexible, lightweight, and rated up to 16000 PSI burst pressure. Complete with a 6' lead-in hose, this reel is ideal for commercial pressure washers, car detailing, marine washdown, hot water pressure washing, truck cleaning, and more.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.