Tough-Tek 1/4in. x 50' Rubber Pressure Washing Hose Reel Single Arm with 6' Lead-in Hose
- Mfr # TTPWR1450-NM
- Zoro # G916506914
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Includes
3 ft lead-in hose
Hose Color
Blue
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
Finish - Hose Reels
Powder Coated
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTPWR1450-NM
- Zoro #
- G916506914
- UPC #
- -
- Country of Origin
- India
- Item
- Pressure Washer Hose Reels
- Includes
- 3 ft lead-in hose
- Hose Color
- Blue
- Application
- Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
- Finish - Hose Reels
- Powder Coated
- Housing Material
- Steel
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 50 ft
Description
The Tough-Tek Rubber Pressure Washing Hose Reel 1/4 x 50 Single Arm - Heavy Duty with a 6-foot lead-in hose is a top-of-the-line hose reel solution for residential, commercial, and industrial cleaning tasks. Built with high-quality, durable materials, this hose reel is designed to withstand the rigors of high-pressure washing, offering maximum performance and reliability. The 1/4 x 50 hose is perfect for medium-sized jobs such as car washes, driveway cleaning, or washing outdoor equipment. The single-arm design allows for smooth and easy winding and unwinding of the hose, ensuring quick and efficient use. The included 6-foot lead-in hose provides quick connection to your pressure washer, minimizing setup time and making your cleaning tasks more efficient. The hose is made from abrasion-resistant rubber, ensuring long-lasting durability. The non-marking surface and kink-resistant design make it ideal for use on various surfaces without causing damage.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.