Tough Tek 1/2in. x 15' Pressure Washer Hose, 4000-16000 PSI, 2PK
- Mfr # TTPW1215-NM-2pk
- Zoro # G016507330
product price:Â
$
260.99
/pk of 2, $130.50/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1/2 in
Hose Color
Blue
Material
Rubber
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTPW1215-NM-2pk
- Zoro #
- G016507330
- UPC #
- -
- Country of Origin
- India
- Hose Color
- Blue
- Item
- Pressure Washer Hoses
- Material
- Rubber
- Application
- Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
Dimensions
- Hose Inside Dia.
- 1/2 in
Description
The Blu Shield Tough Tek Rubber Pressure Washer Hose 1/2 x 15' 2-Pack is built for high-performance cleaning applications with a working pressure of 4000 PSI and burst pressure up to 16000 PSI. Constructed from 100% rubber and reinforced with Kevlar braid, each hose offers ozone, abrasion, and kink resistance. A fixed and revolving 1/2 Male NPT fitting on each end ensures secure, flexible connections, while integrated bend restrictors reduce stress on the hose ends. Ideal for commercial and industrial pressure washing, this 15-foot hose provides strength, longevity, and flexibility in all weather conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.