Slayer Hybrid Pressure Washing Hose Reel 1/4 in X 35 ft
- Mfr # PWHYR1435
- Zoro # G124162711
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Finish
Smooth
Fitting Material
Hybrid
Height
9.5 in
Outside Diameter
13 mm
Hose Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWHYR1435
- Zoro #
- G124162711
- UPC #
- -
- Country of Origin
- India
- Finish
- Smooth
- Fitting Material
- Hybrid
- Item
- Hose
- Hose Color
- Blue
Dimensions
- Height
- 9.5 in
- Outside Diameter
- 13 mm
- Thickness
- 3.92
- Width
- 4 in
- Length
- 9.5 in
- Inside Diameter
- 1/4 in
- Fitting Size
- 1/4 in
Description
The Blu Shield Slayer Hybrid Pressure Washing 35 ft Hose Reel delivers organized hose management and dependable 3500 PSI performance in a lightweight, cost-effective alternative to rubber hose reels. Designed for wall, trailer, or mobile rig mounting, it pairs a durable reel frame with the Slayer 1/4 inch PVC pressure washer hose, featuring excellent kink resistance and a non-marking, abrasion-resistant cover. Ideal for detailing, residential pressure washing, and light professional use.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.