Tough-Tek 1/4in. x 25' Blue Rubber Pressure Washing Hose with M22 Connector, Durable & Flexible

  • Mfr # TTPW1425-NM

  • Zoro # G916507331


product price:  $56.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTPW1425-NM
Zoro #
G916507331
UPC #
-
Country of Origin
India

Description

The Tough-Tek Rubber Pressure Washing Hose 1/4 x 25 with M22 Blue is a premium-quality hose designed for powerful, high-pressure cleaning tasks. Constructed from 100% rubber and reinforced with polyester braiding, this hose provides superior durability, flexibility, and long-lasting performance, even under the toughest conditions. With a working pressure of up to 3000 PSI and a burst pressure of 12,000 PSI, this hose is ideal for a variety of residential, commercial, and industrial applications. Its non-marking, abrasion-resistant design ensures that delicate surfaces are protected while delivering reliable performance on rough surfaces. The 25-foot length is perfect for smaller to medium-sized cleaning jobs, allowing for efficient maneuvering without being cumbersome. With an M22 connector for a secure, leak-free connection, this hose is ready to use with most pressure washers. It is also designed to handle hot water up to 250F and remain flexible in cold temperatures as low as -20F.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.