5in Red Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488260
- Zoro # G723438279
product price:Â
$
14.99
/ea
Key Features
Material
Recycled Plastic
Purposeful Distressing Type
Paint Distressing
With Wheels
No
Length
5 in
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488260
- Zoro #
- G723438279
- UPC #
- -
- Country of Origin
- China
- Material
- Recycled Plastic
- Item
- Outdoor Planters
- Purposeful Distressing Type
- Paint Distressing
- With Wheels
- No
- Style
- Contemporary
- Drainage Holes
- No
- Assembly Required
- No Assembly Needed
- Pattern
- Solid Color
- Shape
- Square
- Galvanized
- No
- Location
- Indoor / Outdoor Use
- Number of Planters Included
- 1
- Capacity
- 53
- Self Watering
- No
- Commercial Use
- Yes
- Planter Type
- Pot Planter
- Color
- Red
Dimensions
- Length
- 5 in
- Width
- 5.25 in
- Depth
- 5.25 in
- Size
- 5.25
Description
Put your plants where everyone can see them with this 5-inch red recycled plastic indoor outdoor square pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. This piece is practically designed to fit most any aesthetic and outdoor space. This piece is practically designed to fit most any aesthetic and outdoor space. 5-inch H x 5.25-inch W x 5.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.