
BluBird Rubber Air Hose Reel Assembly SA 1/2" x 25' (Discontinued)
- Mfr # BBRHD1225
- Zoro # G814672025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBRHD1225
Zoro #
G814672025
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia.
1/2"
Hose Length
25ft
Details
Max. Pressure
300 PSI working pressure.
Application
Service Bays,Garages,Manufacturing,Fabrication Shops,Tire Service,Pneumatic Tools
Duty Rating
4:1 Safety factor
Housing Material
Steel
Construction
100% rubber construction
Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.