Dual-Arm Air Hose Reel All-In-One 1/2in x 50ft

  • Mfr # BBRDA1250-AIO

  • Zoro # G315553861


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 PSI working pressure
Drive Type
Dual Arm Hose Reel Assembly All-In-One
Includes
1/2" Socket Wrench and 5-In-1 Coupler
Hose Inside Dia.
1/2 in
Hose End Configuration
1/2" Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBRDA1250-AIO
Zoro #
G315553861
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
50 ft.

Details

Max. Pressure
300 PSI working pressure
Drive Type
Dual Arm Hose Reel Assembly All-In-One
Includes
1/2" Socket Wrench and 5-In-1 Coupler
Hose End Configuration
1/2" Male NPT
Hose Color
Blue
Features
Ozone, Kink, and Abrasion Resistant
Application
Service Bays,Garages,Manufacturing,Fabrication Shops,Tire Service,Pneumatic Tools
Housing Material
Steel

Description

Optimize your hose management with the BluBird Dual-Arm Air Hose Reel 1/2in x 50ft. Durable, versatile, and whisper-quiet with 300 PSI and easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.