Jack Hammer Hose 3/4" x 50'
- Mfr # BBJH3450
- Zoro # G714672637
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
0.75
Hose Length
50
Hose Color
Blue
Wet or Dry Application
Demolition of concrete and rock, Breaking up pavement or flooring, Excavation in construction.Tunneling and mining operations.
Fitting Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BBJH3450
- Zoro #
- G714672637
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 0.75
- Hose Length
- 50
Details
- Hose Color
- Blue
- Wet or Dry Application
- Demolition of concrete and rock, Breaking up pavement or flooring, Excavation in construction.Tunneling and mining operations.
- Fitting Material
- Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.