Shop IMPULSE
See all product information
Create Account
Rubber Jack Hammer Hose Assembly 3/4" x 50' - Yellow - Universal Coupler without Bend Restrictors
- Mfr # RVJH3450Y
- Zoro # G514672639
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
0.75
Hose Length
50
Hose Color
Yellow
Hose Cover Material
Rubber
Fitting Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVJH3450Y
- Zoro #
- G514672639
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 0.75
- Hose Length
- 50
Details
- Item
- Air Hoses
- Hose Color
- Yellow
- Hose Cover Material
- Rubber
- Fitting Material
- Rubber
- Wet or Dry Application
- Demolition of concrete and rock, Breaking up pavement or flooring, Excavation in construction.Tunneling and mining operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.