Shop BLUBIRD PRO
See all product information
Create Account
Rubber Jack Hammer Air Hose Assembly 3/4" x 100'
- Mfr # BBPROJH34100
- Zoro # G414672098
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4"
Hose Color
Blue
Safety Factor
4:1 Safety factor.
Wet or Dry Application
Washdown,Road Construction Equipment,Highway Equipment,Jackhammer,Asphalt Pavers
Fitting Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBPROJH34100
- Zoro #
- G414672098
- UPC #
- -
- Country of Origin
- India
- Hose Color
- Blue
- Safety Factor
- 4:1 Safety factor.
- Wet or Dry Application
- Washdown,Road Construction Equipment,Highway Equipment,Jackhammer,Asphalt Pavers
- Fitting Material
- Rubber
- Max. Pressure
- 300 PSI working pressure
Dimensions
- Hose Inside Dia.
- 3/4"
- Hose Length
- 100ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.