Rubber Jack Hammer Air Hose Assembly 3/4" x 50'
- Mfr # BBPROJH3450
- Zoro # G314672228
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4"
Hose Color
Blue
Safety Factor
4:1 Safety factor
Fitting Material
Rubber
Wet or Dry Application
Washdown,Road Construction Equipment,Highway Equipment,Jackhammer,Asphalt Pavers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBPROJH3450
- Zoro #
- G314672228
- UPC #
- -
- Country of Origin
- India
- Hose Color
- Blue
- Safety Factor
- 4:1 Safety factor
- Fitting Material
- Rubber
- Wet or Dry Application
- Washdown,Road Construction Equipment,Highway Equipment,Jackhammer,Asphalt Pavers
- Max. Pressure
- 300 PSI working pressure
Dimensions
- Hose Inside Dia.
- 3/4"
- Hose Length
- 50ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.