Zoro Homepage

2" Push Fit 316 SS Adapter

  • Mfr # MA-2x2-316

  • Zoro # G4698084


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-2x2-316
Zoro #
G4698084
UPC #
098268869347
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Overall Length
2 1/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
51 mm
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
50 mm
Thread Size
2"

Description

Adapter, Stainless Steel, Pickled and Passivated, 316, 2 in, Female, Socket, 51 mm, 2 in, Male, Socket, 50 mm, 29 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.