Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 2-7/8" Push Fit 316 SS 30 Degree Closet Bend

  • Mfr # B2-30-316

  • Zoro # G4697585


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 2-7/8"
Specific Fitting Shape
30 Degree Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2-30-316
Zoro #
G4697585
UPC #
098268867664
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
2" x 2-7/8"
Pipe Size (Fittings)
2" x 2-7/8"
Pipe Size
2" x 2-7/8"
Fitting Side A Outside Diameter
51 mm
Fitting Side B Outside Diameter
50 mm
Bend Nominal Dimensions
7/16 x 2 1/4
Overall Length
5 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
30 Degree Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
Basic Pipe Fitting Material
Metal
Item
30 Degree Closet Bend
Standards
UPC
Application
For Use in Drainage Systems
Specific Pipe Fitting Shape
30 Degrees Closet Bend
Maximum Operating Pressure
29 psi
Includes Seal
Yes
Material Grade
316
Color
Silver
Seal Material
EPDM
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Side B Type
Push Fit
Fitting Side A Type
Socket
Finish/Coating
Pickled and Passivated

Description

30 Degrees Elbow, Stainless Steel, Pickled and Passivated, 316, 2 in, Female, Socket, 51 mm, 2 in, Male, Push Fit, 50 mm, 29 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.