Zoro Homepage

2" x 2" x 3" Push Fit 316 SS Tee

  • Mfr # T3x2-90-316

  • Zoro # G4687137


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3x2-90-316
Zoro #
G4687137
UPC #
098268868258
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
3" x 2" x 2"
Pipe Size (Fittings)
3" x 2" x 2"
Pipe Size
2" x 2" x 3"
Overall Length
8 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
76 mm
Fitting Side C Outside Diameter
51 mm
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
75 mm

Description

90 Degrees Tee, Stainless Steel, Pickled and Passivated, 316, 3 in, Female, Socket, 76 mm, 3 in, Female, Socket, 75 mm, 2 in, Female, Socket, 51 mm, 29 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.