Zoro Homepage

2" x 5-3/8" Push Fit 316 SS 45 Degree Closet Bend

  • Mfr # B2-45-316

  • Zoro # G4703413


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 5-3/8"
Specific Fitting Shape
45 Degree Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2-45-316
Zoro #
G4703413
UPC #
098268868050
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
2" x 5-3/8"
Pipe Size
2" x 5-3/8"
Fitting Side A Nominal Pipe Size
2 in
Bend Nominal Dimensions
7/8 x 2 3/8
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
51 mm
Fitting Side B Outside Diameter
50 mm
Overall Length
5 in

Description

45 Degrees Elbow, Stainless Steel, Pickled and Passivated, 316, 2 in, Female, Socket, 51 mm, 2 in, Male, Push Fit, 50 mm, 29 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.