Zoro Homepage

2 in x 6-15/16 in 90° Closet Bend, 316 Stainless Steel, Push-Fit, EPDM Seal

  • Mfr # B2-90-316

  • Zoro # G4694121


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 6-15/16"
Specific Fitting Shape
90 Degree Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2-90-316
Zoro #
G4694121
UPC #
098268868180
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
2" x 6-15/16"
Pipe Size
2" x 6-15/16"
Fitting Side B Nominal Pipe Size
2 in
Overall Length
5 in
Bend Nominal Dimensions
1 7/16 x 3 7/16
Fitting Side B Outside Diameter
50 mm
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
51 mm

Details

Specific Fitting Shape
90 Degree Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
Basic Pipe Fitting Material
Metal
Item
90 Degree Closet Bend
Application
For Use in Drainage Systems
Standards
UPC
Specific Pipe Fitting Shape
90 Degrees Closet Bend
Fitting Side B Type
Push Fit
Fitting Side A Gender
Female
Finish/Coating
Pickled and Passivated
Includes Pre-Applied Thread Sealant
No
Seal Material
EPDM
Maximum Operating Pressure
29 psi
Includes Seal
Yes
Fitting Side B Gender
Male
Material Grade
316
Color
Silver
Fitting Side A Type
Socket

Description

90 Degrees Elbow, Stainless Steel, Pickled and Passivated, 316, 2 in, Female, Socket, 51 mm, 2 in, Male, Push Fit, 50 mm, 29 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.