Zoro Homepage

3" Push Fit 316 SS Compression Socket Plug

  • Mfr # CSP-3

  • Zoro # G4662262


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP-3
Zoro #
G4662262
UPC #
098268869507
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Overall Length
1 7/16 in
Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Compression Socket Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Compression Socket Plug
Standards
UPC
Specific Pipe Fitting Shape
Compression Socket Plug
Application
For Use in Drainage Systems
Pipe Fitting Connection Type
Push Fit
Temp. Range
-40 Degrees to 212 Degrees F
Includes Seal
No
Material Grade
316L
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
20
Maximum Operating Pressure
29 psi

Description

Compression Socket Plug, 3 in Nominal Pipe Size, Stainless Steel, 316L, Push Fit, 1 7/16 in Overall Length, 29 psi Maximum Operating Pressure, -40 Degrees to 212 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.