Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" x 15-1/2" Push Fit 316 SS 90 Degree Sweep Closet Bend

  • Mfr # B3-90S-316

  • Zoro # G4660336


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3" x 15-1/2"
Specific Fitting Shape
90 Degree Sweep Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3-90S-316
Zoro #
G4660336
UPC #
098268868227
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
3" x 15-1/2"
Pipe Size
3" x 15-1/2"
Bend Nominal Dimensions
6 1/8 x 4 1/8
Fitting Side A Outside Diameter
76 mm
Fitting Side B Outside Diameter
75 mm
Overall Length
6 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
90 Degree Sweep Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
Basic Pipe Fitting Material
Metal
Item
90 Degree Sweep Closet Bend
Standards
UPC
Specific Pipe Fitting Shape
90 Degrees Sweep Closet Bend
Application
For Use in Drainage Systems
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Fitting Side B Type
Push Fit
Includes Seal
Yes
Fitting Side A Type
Socket
Material Grade
316
Maximum Operating Pressure
29 psi
Color
Silver
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Pickled and Passivated
Seal Material
EPDM

Description

The BLUCHER - B3-90S-316 is a 90 Degree Sweep Closet Bend stainless steel pipe fitting intended for use in drainage piping systems. It provides a 90° change in flow direction and features a push fit connection on Side B with a male gender, and a socket-type connection with female gender on Side A. Constructed from 316 stainless steel with a pickled and passivated finish, it is equipped with an EPDM seal and rated for use within the specified pressure range of 29 psi. This fitting is suited for piping systems requiring corrosion resistance and pressure-rated connections.

Key Features:

  • Specific shape: 90 Degree Sweep Closet Bend
  • Pipe size: 3" nominal on both ends
  • Connection types: Female socket on Side A, Male push fit on Side B
  • Material: 316 stainless steel with pickled and passivated finish
  • Seal: EPDM included for leak-tight connections
  • Maximum operating pressure: 29 psi
  • Overall length: 6 inches
  • Application: Intended for use in drainage piping systems
  • Color: Silver
  • Conforms to applicable plumbing standards (specify actual standard if known)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.