Zoro Homepage

3" x 3" x 2" Push Fit 316 SS 45 Degree Wye

  • Mfr # W3x2-45-316

  • Zoro # G4659767


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3" x 3" x 2"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Wye
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W3x2-45-316
Zoro #
G4659767
UPC #
098268868371
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
3" x 3" x 2"
Pipe Size (Fittings)
3" x 3" x 2"
Pipe Size
3" x 3" x 2"
Fitting Side C Outside Diameter
51 mm
Fitting Side C Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
76 mm
Fitting Side B Nominal Pipe Size
2 in
Overall Length
8 in
Fitting Side B Outside Diameter
75 mm
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
45 Degree Wye
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Wye
Basic Pipe Fitting Material
Metal
Item
45 Degree Wye
Application
For Use in Drainage Systems
Standards
UPC
Specific Pipe Fitting Shape
45 Degrees Wye
Color
Silver
Material Grade
316
Fitting Side C Gender
Female
Includes Seal
Yes
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Pickled and Passivated
Seal Material
EPDM
Maximum Operating Pressure
29 psi
Fitting Side C Type
Socket
Fitting Side A Gender
Female
Fitting Side B Type
Socket

Description

Reducing Wye, Stainless Steel, Pickled and Passivated, 316, 3 in, Female, Socket, 76 mm, 2 in, Female, Socket, 75 mm, 3 in, Female, Socket, 51 mm, 29 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.