Zoro Homepage

3" x 7-1/4" Push Fit 316 SS 45 Degree Closet Bend

  • Mfr # B3-45-316

  • Zoro # G4665744


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3" x 7-1/4"
Specific Fitting Shape
45 Degree Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3-45-316
Zoro #
G4665744
UPC #
098268868067
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
3" x 7-1/4"
Pipe Size
3" x 7-1/4"
Fitting Side A Outside Diameter
76 mm
Fitting Side B Outside Diameter
75 mm
Bend Nominal Dimensions
1 1/8 x 3
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Overall Length
7 in

Details

Specific Fitting Shape
45 Degree Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
Basic Pipe Fitting Material
Metal
Item
45 Degree Closet Bend
Specific Pipe Fitting Shape
45 Degrees Closet Bend
Standards
UPC
Application
For Use in Drainage Systems
Fitting Side A Gender
Female
Material Grade
316
Fitting Side B Type
Push Fit
Maximum Operating Pressure
29 psi
Color
Silver
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Pickled and Passivated
Fitting Side B Gender
Male
Includes Seal
Yes
Fitting Side A Type
Socket
Seal Material
EPDM

Description

45 Degrees Elbow, Stainless Steel, Pickled and Passivated, 316, 3 in, Female, Socket, 76 mm, 3 in, Male, Push Fit, 75 mm, 29 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.