Zoro Homepage

4" Push Fit 316 SS 45 Degree Wye

  • Mfr # W4x4-45-316

  • Zoro # G4676637


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
45 Degree Wye
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Wye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4x4-45-316
Zoro #
G4676637
UPC #
098268868487
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Pipe Size
4"
Fitting Side B Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
4 in
Overall Length
12 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side C Outside Diameter
111 mm
Fitting Side A Outside Diameter
111 mm
Fitting Side B Outside Diameter
110 mm

Description

45 Degrees Wye, Stainless Steel, Pickled and Passivated, 316, 4 in, Female, Socket, 111 mm, 4 in, Female, Socket, 110 mm, 4 in, Female, Socket, 111 mm, 29 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.