Zoro Homepage

4" Push Fit 316 SS Combination Bend Wye

  • Mfr # WB-4x4-90-316

  • Zoro # G4659051


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Bend Wye
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Wye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-4x4-90-316
Zoro #
G4659051
UPC #
098268868821
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Pipe Size
4"
Fitting Side C Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Overall Length
12 in
Fitting Side C Outside Diameter
111 mm
Fitting Side B Outside Diameter
110 mm
Fitting Side A Outside Diameter
111 mm

Details

Specific Fitting Shape
Bend Wye
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Wye
Basic Pipe Fitting Material
Metal
Item
Combination Wye/Bend
Standards
UPC
Specific Pipe Fitting Shape
Bend Wye
Application
For Use in Drainage Systems
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Fitting Side C Gender
Female
Fitting Side C Type
Socket
Includes Seal
Yes
Seal Material
EPDM
Fitting Side B Gender
Female
Material Grade
316
Maximum Operating Pressure
29 psi
Fitting Side A Gender
Female
Color
Silver
Finish/Coating
Pickled and Passivated

Description

Combination Wye and 1/8 Bend, Stainless Steel, Pickled and Passivated, 316, 4 in, Female, Socket, 111 mm, 4 in, Female, Socket, 110 mm, 4 in, Female, Socket, 111 mm, 29 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.