Zoro Homepage

4" x 12-1/2" Push Fit 316 SS 90 Degree Closet Bend

  • Mfr # B4-90-316

  • Zoro # G4652435


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4" x 12-1/2"
Specific Fitting Shape
90 Degree Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4-90-316
Zoro #
G4652435
UPC #
098268868203
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
4" x 12-1/2"
Pipe Size
4" x 12-1/2"
Fitting Side A Outside Diameter
111 mm
Fitting Side B Outside Diameter
110 mm
Overall Length
8 in
Bend Nominal Dimensions
2 11/16 x 5 5/16
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
90 Degree Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
Basic Pipe Fitting Material
Metal
Item
90 Degree Closet Bend
Application
For Use in Drainage Systems
Specific Pipe Fitting Shape
90 Degrees Closet Bend
Standards
UPC
Fitting Side A Type
Socket
Material Grade
316
Seal Material
EPDM
Maximum Operating Pressure
29 psi
Fitting Side B Type
Push Fit
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Includes Seal
Yes
Color
Silver
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Pickled and Passivated

Description

90 Degrees Elbow, Stainless Steel, Pickled and Passivated, 316, 4 in, Female, Socket, 111 mm, 4 in, Male, Push Fit, 110 mm, 29 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.