Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 23-1/4" Push Fit 316 SS 90 Degree Sweep Closet Bend

  • Mfr # B4-90S-316

  • Zoro # G4673207


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4" x 23-1/4"
Specific Fitting Shape
90 Degree Sweep Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4-90S-316
Zoro #
G4673207
UPC #
098268868234
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
4" x 23-1/4"
Pipe Size
4" x 23-1/4"
Bend Nominal Dimensions
8 3/4 x 6 5/16
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
111 mm
Overall Length
8 in
Fitting Side B Outside Diameter
110 mm
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
90 Degree Sweep Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
Basic Pipe Fitting Material
Metal
Item
90 Degree Sweep Closet Bend
Standards
UPC
Specific Pipe Fitting Shape
90 Degrees Sweep Closet Bend
Application
For Use in Drainage Systems
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Seal Material
EPDM
Color
Silver
Fitting Side B Type
Push Fit
Includes Seal
Yes
Finish/Coating
Pickled and Passivated
Maximum Operating Pressure
29 psi
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male

Description

90 Degrees Sweep Elbow, Stainless Steel, Pickled and Passivated, 316, 4 in, Female, Socket, 111 mm, 4 in, Male, Push Fit, 110 mm, 29 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.